Zoro Homepage

PVC Tubing

  • Mfr # ZUSA-HT-6708

  • Zoro # G206435153


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.125 in
Application
Beverage, Food, Water
Material
PVC
Standards
FDA
Flexibility
Semi-Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6708
Zoro #
G206435153
UPC #
193005277086
Country of Origin
China

Dimensions

Wall Thickness
0.125 in
Overall Length
50 ft
Inside Diameter
1 1/8 in
Outside Diameter
1 3/8 in
Bend Radius
11 13/16 in

Details

Item
Tubing
Application
Beverage, Food, Water
Material
PVC
Standards
FDA
Flexibility
Semi-Flexible
Color
Clear
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Hardness
Shore A 75
Jacket Material
No Jacket
Food Application
Dairy, Food, and Beverage
Chemical Compatibility
Peristaltic Pump Compatible
Yes
Maximum Operating Pressure
15 psi
Clarity
Clear
For Fluid Type
Beverages
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Reinforcement
Not Reinforced
For Environment
High Pressure
Jacket Color
No Jacket
System of Measurement
Inch
Stripe Color
No Stripe
Maximum Operating Temperature
140 Degrees F
Industry Application
Pharmaceutical
Tube Form
Coil
Autoclavable
No
Flow Application
Food and Beverage
Vacuum Rated
Not Rated for Vacuum
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Resistance Properties
Hardening Resistant, Swelling Resistant
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 75, Inside Diameter 1 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.