Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tubing

  • Mfr # ZUSA-HT-6715

  • Zoro # G306434933


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.25 in
Flexibility
Semi-Flexible
Application
Beverage, Food, Water
Material
PVC
Standards
FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6715
Zoro #
G306434933
UPC #
193005277154
Country of Origin
China

Dimensions

Wall Thickness
0.25 in
Overall Length
50 ft
Inside Diameter
2 1/2 in
Bend Radius
23 5/8 in
Outside Diameter
3 in

Details

Item
Tubing
Flexibility
Semi-Flexible
Application
Beverage, Food, Water
Material
PVC
Standards
FDA
Color
Clear
Food Application
Dairy, Food, and Beverage
For Fluid Type
Beverages
System of Measurement
Inch
Resistance Properties
Hardening Resistant, Swelling Resistant
Hardness
Shore A 75
Industry Application
Pharmaceutical
Maximum Operating Temperature
140 Degrees F
For Environment
High Pressure
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Jacket Color
No Jacket
Jacket Material
No Jacket
Maximum Operating Pressure
12 psi
Peristaltic Pump Compatible
Yes
Clarity
Clear
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Stripe Color
No Stripe
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Reinforcement
Not Reinforced
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Autoclavable
No
Flow Application
Food and Beverage
Tube Form
Coil
Vacuum Rated
Not Rated for Vacuum
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 75, Inside Diameter 2 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 12 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.