Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tubing

  • Mfr # ZUSA-HT-6717

  • Zoro # G406434918


product price: $11.69
/ea

Key Features

Wall Thickness
1 mm
Color
Clear
Standards
FDA
Application
Beverage, Food, Water
Flexibility
Semi-Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6717
Zoro #
G406434918
UPC #
193005277178
Country of Origin
China

Dimensions

Wall Thickness
1 mm
Inside Diameter
2 mm
Overall Length
50 ft
Outside Diameter
4 mm
Bend Radius
3 1/8 in

Details

Item
Tubing
Color
Clear
Standards
FDA
Application
Beverage, Food, Water
Flexibility
Semi-Flexible
Material
PVC
Resistance Properties
Hardening Resistant, Swelling Resistant
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Reinforcement
Not Reinforced
Fitting Compatibility
Barbed
Jacket Color
No Jacket
Industry Application
Pharmaceutical
Vacuum Rated
Not Rated for Vacuum
Tube Form
Coil
Food Application
Dairy, Food, and Beverage
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Flow Application
Food and Beverage
For Fluid Type
Beverages
Clarity
Clear
Chemical Compatibility
Hardness
Shore A 65
Autoclavable
No
Jacket Material
No Jacket
For Environment
High Pressure
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
20 psi
Peristaltic Pump Compatible
Yes
System of Measurement
Metric
Stripe Color
No Stripe
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 2 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 4 mm, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.