PVC Tubing
Mfr # ZUSA-HT-6722
Zoro # G006435315
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
2.5 mm
Application
Beverage, Food, Water
Standards
FDA
Material
PVC
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-HT-6722
Zoro #
G006435315
UPC #
193005277222
Country of Origin
China
Dimensions
Wall Thickness
2.5 mm
Inside Diameter
18 mm
Bend Radius
7 7/8 in
Outside Diameter
23 mm
Overall Length
50 ft
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 18 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 23 mm, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.