PVC Tubing
Mfr # ZUSA-HT-6744
Zoro # G506435358
product price: $25.75
/eaKey Features
Wall Thickness
0.125 in
Standards
FDA
Flexibility
Semi-Flexible
Application
Air, Water
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-HT-6744
Zoro #
G506435358
UPC #
193005277604
Country of Origin
China
Dimensions
Wall Thickness
0.125 in
Outside Diameter
1 in
Overall Length
10 ft
Inside Diameter
3/4 in
Bend Radius
7 7/8 in
Description
Tubing, Application Air, Water, Color Black, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.