Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tubing

  • Mfr # ZUSA-HT-6752

  • Zoro # G406435120


product price: $11.29
/ea

Key Features

Wall Thickness
0.625 in
Color
Red
Standards
FDA
Application
Air, Water
Flexibility
Semi-Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6752
Zoro #
G406435120
UPC #
193005277833
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Outside Diameter
1/4 in
Bend Radius
3 1/8 in
Inside Diameter
1/8 in
Overall Length
25 ft

Details

Item
Tubing
Color
Red
Standards
FDA
Application
Air, Water
Flexibility
Semi-Flexible
Material
PVC
Flow Application
Food and Beverage
For Environment
High Pressure
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Autoclavable
No
For Fluid Type
Beverages
Fitting Compatibility
Barbed
Clarity
Opaque
System of Measurement
Inch
Peristaltic Pump Compatible
Yes
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Pressure
25 psi
Hardness
Shore A 65
Jacket Material
No Jacket
Tube Form
Coil
Resistance Properties
Hardening Resistant, Swelling Resistant
Stripe Color
No Stripe
Chemical Compatibility
Maximum Operating Temperature
140 Degrees F
Food Application
Dairy, Food, and Beverage
Industry Application
Pharmaceutical
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Water, Color Red, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.