Shop ZORO SELECT
See all product information
Create Account
PVC Type 1 Plastic Sheet 16" L x 16" W x 1/8" Thick
- Mfr # BULK-PS-PVC-347
- Zoro # G7850760
product price:Â
$
15.95
/ea
Key Features
Plastic Material
PVC Type 1
Plastic Thickness
1/8 in
Plastic Width
16"
Plastic Length
16"
Plastic Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PS-PVC-347
- Zoro #
- G7850760
- UPC #
- 193005886806
- Country of Origin
- China
- Item
- Plastic Sheet
- Plastic Material
- PVC Type 1
- Plastic Color
- Gray
- Tensile Strength
- 7,200 psi
- Thickness Tolerance
- (-0.007" - +0")
- Impact Strength
- 1.0 ft. - lbs./in.
- Operating Temp. Range
- -20 Degrees to 140 Degrees F
- Standards
- UL 94 HB
- Material
- PVC
- Grade
- Standard
- Shape
- Sheet
- Plastic Clarity
- Opaque
- Friction Coefficient
- 0.6
- Friction Rating
- Not Slippery
- Water Absorption Rating
- Good
- Water Absorption
- 0.002
- Plastic Hardness
- Rockwell R115
- Tensile Strength Rating
- Good
- Plastic Density
- 0.051 lbs / cu. in.
- Impact Strength Rating
- Poor
- Backing Type
- Plain
Dimensions
- Plastic Thickness
- 1/8 in
- Plastic Width
- 16"
- Plastic Length
- 16"
- Length
- 16"
- Width
- 16"
- Length Tolerance
- (-1" - +1")
- Thickness
- 1/8"
- Width Tolerance
- (-0.25" - +0.25")
Description
PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 16 in, Plastic Width 16 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.