Shop ZORO SELECT

PVC Type 1 Plastic Sheet 24" L x 8" W x 1/8" Thick

  • Mfr # BULK-PS-PVC-321
  • Zoro # G7850620

product price: 
$
12.89
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
0.125 in
Plastic Width
8"
Plastic Length
24"
Plastic Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PVC-321
Zoro #
G7850620
UPC #
193005886783
Country of Origin
China
Item
PVC Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Standards
UL 94 HB
Thickness Tolerance
(-0.007" - +0")
Tensile Strength
7,200 psi
Material
PVC
Operating Temp. Range
-20 Degrees to 140 Degrees F
Impact Strength
1.0 ft. - lbs./in.
Backing Type
Plain
Water Absorption
0.002
Friction Rating
Not Slippery
Plastic Hardness
Rockwell R115
Friction Coefficient
0.6
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Grade
Standard
Water Absorption Rating
Good
Impact Strength Rating
Poor
Shape
Sheet
Plastic Density
0.051 lbs / cu. in.
Machinability
100%
Minimum Temperature
-20 Degrees F
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
Maximum Temperature
140 Degrees F
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Rockwell Hardness
115 HRR
Color
Gray
UV-Resistant
Not UV-Resistant
Flexural Modulus
3,300 MPa
Weight
1.25 lb
Plastic Thickness Tolerance
+0.003/-0.01 in
Dielectric Strength
14 kV/mm
Elongation
25%
Wear Rate
Not Rated

Dimensions

Plastic Thickness
0.125 in
Plastic Width
8"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Thickness
1/8"
Length
24"
Width
8"
Length Tolerance
(-1" - +1")
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Description

PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 24 in, Plastic Width 8 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.