PVDF Rod, 1.375"Dia, 5ftL, White

  • Mfr # BULK-PR-PV-26
  • Zoro # G216327455
product price: 
$
849.99
/ea
Free Shipping & Returns

Key Features

Material
PVDF
Color
White
Friction Coefficient
Not Rated
Standards
FDA, UL 94 V-0
Plastic Clarity
Opaque
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PR-PV-26
Zoro #
G216327455
UPC #
-
Country of Origin
United States

Dimensions

Plastic Diameter Tolerance
Not Rated
Plastic Length
5 ft
Plastic Length Tolerance
Not Rated
Plastic Diameter
1 3/8 in

Details

Item
PVDF Rod
Material
PVDF
Color
White
Friction Coefficient
Not Rated
Standards
FDA, UL 94 V-0
Plastic Clarity
Opaque
Water Absorption
0.3 %
Shape
Rod
Plastic Density
0.064 lb/cu in
Metal Detectable
Not Metal Detectable
Flexural Modulus
260,000 psi
Static-Resistant
Not Static-Resistant
FDA Compliance
FDA Compliant
Dielectric Strength
20 kV/mm
Rockwell Hardness
80 HRM
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Impact Strength
1.97 ft-lb/in
Minimum Temperature
-25 Degrees F
Maximum Temperature
265 Degrees F
Shore Hardness
75 Shore D
Weight
22.808 lb
Tensile Strength
Not Rated
Coefficient of Thermal Expansion
6.6 x 10^-5 in/in/ Degrees F
Light Transmission
25 %
Machinability
100 %
Wear Rate
Not Rated

Description

PVDF Rod, PVDF, Plastic Length 5 ft, Plastic Diameter 1 3/8 in, White, Plastic Clarity Opaque, Minimum Temperature -25 Degrees F, Maximum Temperature 265 Degrees F, Tensile Strength Not Rated, Impact Strength 1.97 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.3 Percent, Plastic Density 0.064 lb/cu in

Ratings & reviews