Shop ZORO SELECT

PVDF Rod, 1.625"Dia, 10ftL, White

  • Mfr # BULK-PR-PV-37
  • Zoro # G916327526

product price: 
$
2,299.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Material
PVDF
Color
White
Plastic Clarity
Opaque
Shape
Rod
Standards
FDA, UL 94 V-0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PR-PV-37
Zoro #
G916327526
UPC #
-
Country of Origin
United States

Dimensions

Plastic Diameter Tolerance
Not Rated
Plastic Diameter
1 5/8 in
Plastic Length
10 ft
Plastic Length Tolerance
Not Rated

Details

Item
PVDF Rod
Material
PVDF
Color
White
Plastic Clarity
Opaque
Shape
Rod
Standards
FDA, UL 94 V-0
Water Absorption
0.3 %
Friction Coefficient
Not Rated
Plastic Density
0.064 lb/cu in
Machinability
100 %
Dielectric Strength
20 kV/mm
Minimum Temperature
-25 Degrees F
Weight
63.712 lb
Impact Strength
1.97 ft-lb/in
Tensile Strength
Not Rated
Rockwell Hardness
80 HRM
Flexural Modulus
260,000 psi
FDA Compliance
FDA Compliant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
6.6 x 10^-5 in/in/ Degrees F
Metal Detectable
Not Metal Detectable
Shore Hardness
75 Shore D
Light Transmission
Not Rated
Maximum Temperature
265 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant

Description

PVDF Rod, PVDF, Plastic Length 10 ft, Plastic Diameter 1 5/8 in, White, Plastic Clarity Opaque, Minimum Temperature -25 Degrees F, Maximum Temperature 265 Degrees F, Tensile Strength Not Rated, Impact Strength 1.97 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.3 Percent, Plastic Density 0.064 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.