Zoro Homepage

PVDF Rod, 1"Dia, 4ftL, White

  • Mfr # BULK-PR-PV-3

  • Zoro # G016327549


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Material
PVDF
Color
White
Plastic Clarity
Opaque
Standards
FDA, UL 94 V-0
Plastic Density
0.064 lb/cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-PV-3
Zoro #
G016327549
UPC #
-
Country of Origin
United States

Dimensions

Plastic Diameter
1 in
Plastic Length Tolerance
Not Rated
Plastic Diameter Tolerance
Not Rated
Plastic Length
4 ft

Description

PVDF Rod, PVDF, Plastic Length 4 ft, Plastic Diameter 1 in, White, Plastic Clarity Opaque, Minimum Temperature -25 Degrees F, Maximum Temperature 265 Degrees F, Tensile Strength Not Rated, Impact Strength 1.97 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.3 Percent, Plastic Density 0.064 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.