Yellow Fiberglass Epoxy Laminate G-10/FR4 Fiberglass Epoxy Laminate Rod 1 ft L, 2 in Dia.

  • Mfr # BULK-CR-GFR4-41
  • Zoro # G705380244
product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass Epoxy Laminate
Color
Yellow
Length
12 in
Diameter
2 in
Tensile Strength (PSI)
38,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CR-GFR4-41
Zoro #
G705380244
UPC #
193005350635
Country of Origin
China
Item
G-10/FR4 Fiberglass Epoxy Laminate Rod
Material
Fiberglass Epoxy Laminate
Color
Yellow
Tensile Strength (PSI)
38,000 psi
Water Absorption
0.15 %
UV Resistant
No
Temperature Range
Up to 280 Degrees F
Plastic Hardness
Rockwell M110
Grade
G-10/FR4
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Extra Hard
Type
General Purpose
Water Absorption Rating
Good
Shape
Rod
Plastic Density
0.072 lb/cu in
Maximum Temperature
280 Degrees F
Plastic Clarity
Opaque
Tensile Strength
38,000 psi
Wear Factor
Fair
Impact Strength Rating
Excellent
Tensile Strength Rating
Excellent
Max. Temp. (F)
280 Degrees F
Machinability
Good
Impact Strength (Lbs.)
14
Standards
UL 94 V-0
Impact Strength
14.0 ft-lb/in
Density
0.072 lb/cu in
Minimum Temperature
0 Degrees F
Hardness Rating
Extra Hard
Hardness
Rockwell M110
Clarity
Opaque
Shell Material
Fiberglass Epoxy Laminate
Wire Color
Yellow

Dimensions

Length
12 in
Diameter
2 in
Plastic Diameter Tolerance
+0.078/-0.018 in
Plastic Length
1 ft
Diameter Tolerance
+0.078/-0.018 in
Length Tolerance
Oversized/-1.000 in
Plastic Diameter
2 in
Nominal Size
2 in dia x 1 ft L
Plastic Length Tolerance
Oversized/-1.000 in
Overall Length
12 in
Wire Rope Length
12 in

Description

G-10/FR4 Fiberglass Epoxy Laminate Rod, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Overall Diameter 2 in, Overall Length 12 in, Tensile Strength 38,000 psi, Maximum Temperature 280 Degrees F, Minimum Temperature 0 Degrees F, Density 0.072 lb/cu in, Diameter Tolerance +0.078/-0.018 in, Standards UL 94 V-0, Impact Strength 14.0 ft-lb/in, Hardness Rating Extra Hard, Friction Coefficient Not Applicable, Corrosion and Chemical Resistance Good, Friction Rating Not Applicable

Ratings & reviews