PVDF Rod, 2.5"Dia, 2ftL, White

  • Mfr # BULK-PR-PV-59
  • Zoro # G916327441
product price: 
$
1,184.99
/ea
Free Shipping & Returns

Key Features

Material
PVDF
Color
White
Water Absorption
0.3 %
Friction Coefficient
Not Rated
Standards
FDA, UL 94 V-0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PR-PV-59
Zoro #
G916327441
UPC #
-
Country of Origin
United States

Dimensions

Plastic Diameter Tolerance
Not Rated
Plastic Diameter
2 1/2 in
Plastic Length Tolerance
Not Rated
Plastic Length
24 in

Details

Item
PVDF Rod
Material
PVDF
Color
White
Water Absorption
0.3 %
Friction Coefficient
Not Rated
Standards
FDA, UL 94 V-0
Plastic Density
0.064 lb/cu in
Plastic Clarity
Opaque
Shape
Rod
Minimum Temperature
-25 Degrees F
Machinability
100 %
UV-Resistant
UV-Resistant
Light Transmission
25 %
Rockwell Hardness
80 HRM
Tensile Strength
Not Rated
Wear Rate
Not Rated
Impact Strength
1.97 ft-lb/in
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Flexural Modulus
260,000 psi
Maximum Temperature
265 Degrees F
FDA Compliance
FDA Compliant
Coefficient of Thermal Expansion
6.6 x 10^-5 in/in/ Degrees F
Weight
30.16 lb
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
75 Shore D
Dielectric Strength
20 kV/mm

Description

PVDF Rod, PVDF, Plastic Length 24 in, Plastic Diameter 2 1/2 in, White, Plastic Clarity Opaque, Minimum Temperature -25 Degrees F, Maximum Temperature 265 Degrees F, Tensile Strength Not Rated, Impact Strength 1.97 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.3 Percent, Plastic Density 0.064 lb/cu in

Ratings & reviews