PVDF Rod, 2.75"Dia, 4ftL, White

  • Mfr # BULK-PR-PV-63
  • Zoro # G116327586
product price: 
$
2,853.99
/ea
Free Shipping & Returns

Key Features

Material
PVDF
Color
White
Water Absorption
0.3 %
Shape
Rod
Friction Coefficient
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PR-PV-63
Zoro #
G116327586
UPC #
-
Country of Origin
United States

Dimensions

Plastic Diameter
2 3/4 in
Plastic Length Tolerance
Not Rated
Plastic Length
4 ft
Plastic Diameter Tolerance
Not Rated

Details

Item
PVDF Rod
Material
PVDF
Color
White
Water Absorption
0.3 %
Shape
Rod
Friction Coefficient
Not Rated
Plastic Density
0.064 lb/cu in
Plastic Clarity
Opaque
Standards
FDA, UL 94 V-0
Machinability
100 %
Shore Hardness
75 Shore D
Weight
72.986 lb
Flexural Modulus
260,000 psi
Metal Detectable
Not Metal Detectable
Rockwell Hardness
80 HRM
Dielectric Strength
20 kV/mm
Light Transmission
25 %
Static-Resistant
Not Static-Resistant
FDA Compliance
FDA Compliant
Maximum Temperature
265 Degrees F
Tensile Strength
Not Rated
Minimum Temperature
-25 Degrees F
Coefficient of Thermal Expansion
6.6 x 10^-5 in/in/ Degrees F
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Impact Strength
1.97 ft-lb/in
UV-Resistant
UV-Resistant

Description

PVDF Rod, PVDF, Plastic Length 4 ft, Plastic Diameter 2 3/4 in, White, Plastic Clarity Opaque, Minimum Temperature -25 Degrees F, Maximum Temperature 265 Degrees F, Tensile Strength Not Rated, Impact Strength 1.97 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.3 Percent, Plastic Density 0.064 lb/cu in

Ratings & reviews