Zoro Homepage

QD Bushing, 1/2" Flange W

  • Mfr # SFx65mm

  • Zoro # G914642454


product price: $45.59
/ea

Key Features

Bore Bushing Series
SF
Length
2 in
Includes
(3) Cap Screws
Taper
3/4 in Per ft
Bolt Size
3/8"-16 x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFx65mm
Zoro #
G914642454
UPC #
00195057286177
Country of Origin
China

Dimensions

Length
2 in
Bolt Size
3/8"-16 x 2 in
Flange Width
1/2 in
Bushing Diameter
3.125 in
Overall Diameter
4.625 in
Bore Diameter
65 mm
Length Less Flange
1.5 in
Bolt Circle Diameter
3.88 in
Keyway Width
18 mm
Keyway Height
4.6 mm

Details

Bore Bushing Series
SF
Includes
(3) Cap Screws
Item
QD Bushing
Taper
3/4 in Per ft
Flange Type
Split
Material
Steel
System of Measurement
Metric
Bushing Type
Quick Detachable
For Shaft Type
Keyed
Maximum Torque
11,000 in-lb

Description

Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SF, Bore Diameter 65 mm, Length 2 in, Bolt Circle Diameter 3.88 in, Bolt Size 3/8 In.-16 x 2 in, System of Measurement Metric, Bushing Diameter 3.125 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 4.6 mm, Keyway Width 18 mm, Length Less Flange 1.5 in, Material Steel, Overall Diameter 4.625 in, Taper 3/4 in Per ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.