Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD Bushing, 3/8" Flange W

  • Mfr # SHx22mm

  • Zoro # G114642506


product price: $19.49
/ea

Key Features

Bore Bushing Series
SH
Length
1.25 in
Material
Steel
Taper
3/4 in Per ft
Includes
(3) Cap Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHx22mm
Zoro #
G114642506
UPC #
00195057201019
Country of Origin
China

Dimensions

Length
1.25 in
Bolt Size
1/4"-20 x 1-3/8 in
Flange Width
3/8 in
Overall Diameter
2.688 in
Bolt Circle Diameter
2.25 in
Length Less Flange
0.875 in
Bushing Diameter
1.871 in
Bore Diameter
22 mm
Keyway Height
2.9 mm
Keyway Width
6 mm

Details

Bore Bushing Series
SH
Material
Steel
Taper
3/4 in Per ft
Item
QD Bushing
Includes
(3) Cap Screws
Flange Type
Split
Maximum Torque
3,500 in-lb
System of Measurement
Metric
For Shaft Type
Keyed
Bushing Type
Quick Detachable

Description

Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SH, Bore Diameter 22 mm, Length 1.25 in, Bolt Circle Diameter 2.25 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Metric, Bushing Diameter 1.871 in, Flange Type Split, Flange Width 3/8 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 2.9 mm, Keyway Width 6 mm, Length Less Flange 0.875 in, Material Steel, Overall Diameter 2.688 in, Taper 3/4 in Per ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.