Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD Bushing, E, 2 5/16 in B Dia, 2.625 in L

  • Mfr # EX2-5/16

  • Zoro # G210985590


product price: $92.79
/ea
Free Shipping & Returns

Key Features

Bore Bushing Series
E
Length
2.625 in
Includes
(3) Cap Screws
Taper
3/4 in Per ft
Bolt Size
1/2"-13 x 2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX2-5/16
Zoro #
G210985590
UPC #
00195057286412
Country of Origin
China

Dimensions

Length
2.625 in
Bolt Size
1/2"-13 x 2-3/4 in
Overall Diameter
6 in
Bolt Circle Diameter
5 in
Keyway Height
5/16 in
Bore Diameter
2 5/16 in
Flange Width
3/4 in
Keyway Width
5/8 in
Length Less Flange
1.875 in
Bushing Diameter
3.834 in

Details

Bore Bushing Series
E
Includes
(3) Cap Screws
Taper
3/4 in Per ft
Item
Quick Detachable Bushing
Material
Steel
Flange Type
Split
Fastener Tightening Torque Capacity
20,000 in-lb
Bushing Type
Quick Detachable
System of Measurement
Inch
Maximum Torque
20,000 in-lb
For Shaft Type
Keyed

Description

Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series E, Bore Diameter 2 5/16 in, Length 2.625 in, Bolt Circle Diameter 5 in, Bolt Size 1/2 In.-13 x 2-3/4 in, System of Measurement Inch, Bushing Diameter 3.834 in, Fastener Tightening Torque Capacity 20,000 in-lb, Flange Type Split, Flange Width 3/4 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 5/16 in, Keyway Width 5/8 in, Length Less Flange 1.875 in, Material Steel, Overall Diameter 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.