Zoro Homepage

QD Bushing, SDS, 22 mm B Dia, 1.313 in L

  • Mfr # SDSX22MM

  • Zoro # G310984356


product price: $22.19
/ea

Key Features

Bore Bushing Series
SDS
Length
1.313 in
Flange Type
Split
Taper
3/4 in Per ft
Bolt Size
1/4"-20 x 1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDSX22MM
Zoro #
G310984356
UPC #
-
Country of Origin
United States

Dimensions

Length
1.313 in
Bolt Size
1/4"-20 x 1-3/8 in
Bore Diameter
22 mm
Bolt Circle Diameter
2.69 in
Length Less Flange
0.875 in
Bushing Diameter
2.188 in
Keyway Width
6 mm
Overall Diameter
3.188 in
Keyway Height
2.9 mm
Flange Width
7/16 in

Details

Bore Bushing Series
SDS
Flange Type
Split
Taper
3/4 in Per ft
Item
Quick Detachable Bushing
Includes
(3) Cap Screws
Material
Steel
System of Measurement
Metric
Bushing Type
Quick Detachable
For Shaft Type
Keyed
Maximum Torque
5,000 in-lb

Description

Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SDS, Bore Diameter 22 mm, Length 1.313 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Metric, Bushing Diameter 2.188 in, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 2.9 mm, Keyway Width 6 mm, Length Less Flange 0.875 in, Material Steel, Overall Diameter 3.188 in, Taper 3/4 in Per ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.