Zoro Homepage

QD Bushing, Series SK, Bore 55mm

  • Mfr # SK55MM

  • Zoro # G5675406


product price: $42.69
/ea

Key Features

Item - Tapered and QD Bushings
Quick Detachable Bushing
Bore Bushing Series
SK
Bore Dia.
55 mm
Length
1.875 in
SAE Grade
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK55MM
Zoro #
G5675406
UPC #
698672705424
Country of Origin
Mexico

Dimensions

Bore Dia.
55 mm
Length
1.875 in
Dimension V
3 5/16 in
Dimension d
2.8125 in
Bolt Circle Dia.
3.3125 in
Dimension U
1/2 in
Dimension h
3.875 in
Dimension L
1 7/8 in
Dimension T
1 3/8 in
Bolt Size
5/16"-18 x 2 in
Bore Diameter
55 mm
Bolt Circle Diameter
3.31 in
Keyway Height
4.5 mm
Length Less Flange
1.375 in
Flange Width
1/2 in
Keyway Width
16 mm
Overall Diameter
3.875 in
Bushing Diameter
2.813 in

Description

Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SK, Bore Diameter 55 mm, Length 1.875 in, Bolt Circle Diameter 3.31 in, Bolt Size 5/16 In.-18 x 2 in, System of Measurement Metric, Bushing Diameter 2.813 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 4.5 mm, Keyway Width 16 mm, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.875 in, SAE Grade 5, Taper 3/4 in Per ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.