No Product Image Available

Zoro Select

Quick-Change Disc, Aluminum Oxide, 2" dia (Discontinued)



This Product is Discontinued
Shop for all Quick Change Discs

Key Features

  • Promotion Restriction Not eligible for promotion
  • Grit 24
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated
  • Series Carbo Gold
See all product information

Product Information

Dimensions

Overall Diameter 2 in

Details

Promotion Restriction Not eligible for promotion
Item Quick-Change Disc
Grit 24
Abrasive Material Aluminum Oxide
Abrasive Type Coated
Series Carbo Gold
Backing Material Polyester
Quick Change System TR
Backing Weight Y
Color Gold
Coating Coverage Closed

Description

Quick-Change Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 24, Overall Diameter 2 in, Quick Change System TR, Series Carbo Gold, Color Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products