Shop All Quick Change Discs
Zoro Select
Quick-Change Disc, Aluminum Oxide, 3" dia
Mfr # 69957365731
Zoro # G908656245
product price: $0.85
/ea
Sold in multiples of 50 for $42.50
$42.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Series Carbo Gold
- Backing Material Polyester
Product Information
- Brand Zoro Select
- MFR # 69957365731
- Zoro # G908656245
- UPC # 699573657317
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Overall Diameter | 3 in |
Details
Description
Quick-Change Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 120, Overall Diameter 3 in, Quick Change System TS, Series Carbo Gold, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMT Diamond Bench Stone, Coarse, 8in. L (D8C)
- STANDARD ABRASIVES Quick Change Disc, Black, TR (66000132846)
- PFERD 5" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 1 (69955)
- HHIP 4 X 1/2 X 1-1/4 X 1/8" D12V9 Dish Diamond Wheel (2402-4125)
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (05539512512)
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (05539554529)
- ZORO SELECT Quick Change Disc, 3" dia., 400 Grit, White (69957307855)
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (05539554533)
- ZORO SELECT Quick Change Disc, Non-Woven, 2" dia. (05539554469)
- ZORO SELECT Quick Change Disc, 2" dia., 80 Grit, Maroon (05539554466)
- SCOTCH-BRITE 1-1/2" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (XO-DR)
- Zoro Select Quick Change Discs