Rain Bib Overall, Vinyl, 52 to 54 in Waist, Black, 4XL
Mfr # 716B 4XL
Zoro # G9597543
product price:Â $35.09
/eaKey Features
Color
Black
Size
4XL
Material
Vinyl
Fits Waist Size
52 to 54 in
Gender
Men's
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
716B 4XL
Zoro #
G9597543
UPC #
-
Country of Origin
United States
Dimensions
Size
4XL
Fits Waist Size
52 to 54 in
Details
Item
Rain Bib Overall
Color
Black
Material
Vinyl
Gender
Men's
Liner Material
Nylon
Seam Style
Sealed
Includes
Elastic Suspenders
High-Visibility
No
Description
Rain Bib Overall, Material Vinyl, Gender Men's, High-Visibility No, Includes Elastic Suspenders
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.