Shop All Flange & Ring Gaskets
Zoro Select
Raised Face ePTFE Flange Gasket for 4" Pipe, 1/8" Thick, #300
Mfr # BULK-FG-1865
Zoro # G2438039
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Inside Dia. 4 1/2 in
- Bolt Holes 0
- Material of Construction ePTFE Plastic
- Flange Class Class 300
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1865
- Zoro # G2438039
- UPC # 193005013332
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 4 in |
Outside Dia. | 7 1/8 in |
Inside Dia. | 4 1/2 in |
Details
Description
Ring Flange Gasket, Gasket Material ePTFE, Insert Material None, For Pipe Size 4 in, For Flange ANSI Class 300, Binder Material None, Color White, Inside Diameter 4 1/2 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 600 Degrees F, Outside Diameter 7 1/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/4 In. Thick Doors, Bronze Finish Single Pack (U 10750)
- FALCON Falcon D241P626 D200 Series Single Cylinder Deadbolt C Keyway 30253 Latch 10094 Strike (D241P626)
- RUBBER-CAL "Block-Grip" Vinyl Flooring Rolls - 2 mm x 4 ft x 35 ft Roll - Brown (03-211)
- MINER ELASTOMER Crane Bumper, Peak Force: 82,000 lbs./365,000 N (TCB-3B)
- ZORO SELECT Full Face Aramid Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-8)
- ZORO SELECT Flange Gasket, Full Face, 4 In, Silicone (4CYX2)
- ZORO SELECT Flange Gasket, 3 in., 1/16 in., Green (4401RG-0150-062-0300)
- ZORO SELECT Flange Gasket, 1 in., 1/16 in., Green (4401RG-0150-062-0100)
- ZORO SELECT Flange Gasket, 1 in., 1/8 in., Green (4401RG-0150-125-0100)
- ZORO SELECT Flange Gasket, 6 in., 1/16 in., Green (4401RG-0150-062-0600)
- GARLOCK Flange Gasket, Ring, 2 1/2In, Aramind Fiber (3000RG-0150-062-0250)
- Zoro Select Flange & Ring Gaskets