Shop All Flange & Ring Gaskets
Zoro Select
Raised Face Graphite Flange Gasket for 1-1/2" Pipe, 1/16" T, #150
Mfr # BULK-FG-1607
Zoro # G2437366
product price: $1.29
/ea
Sold in multiples of 7 for $9.03
$9.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Outside Dia. 3 3/8 in
- Inside Dia. 1 29/32 in
- Bolt Holes 0
- Material of Construction Graphite
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1607
- Zoro # G2437366
- UPC # 193005010485
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 1/2 in |
Outside Dia. | 3 3/8 in |
Inside Dia. | 1 29/32 in |
Details
Description
Ring Flange Gasket, Gasket Material Graphite, Insert Material None, For Pipe Size 1 1/2 in, For Flange ANSI Class 150, Binder Material None, Color Gray, Inside Diameter 1 29/32 in, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 975 Degrees F, Outside Diameter 3 3/8 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK L-Square Stem Knurled Lever Left Hand 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door (5210US15.LSUS15.KNUS15.LH)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 5 in. W (950N-72)
- S & W Level Mount, Anti-Vibe, 5/8-11, 3 in. Base (SLP3-C6L)
- ROCKWOOD Door Bottom Guard, 35-1/2"W X 7"H (RS-05-0383.32D 35-1/2)
- ZORO SELECT Gasket, Ring, 1 1/2 In, Virgin PTFE, White, Max. Pressure (PSI): 800 (D014150R204027)
- ZORO SELECT Gasket, Ring, 3 In, Virgin PTFE, White, Thickness: 1/16" (D030150R202027)
- ZORO SELECT Flange Gasket, 2 in., 1/16 in., Green (4401RG-0150-062-0200)
- ZORO SELECT Flange Gasket, Full Face, 1-1/4" Pipe (BULK-FG-617)
- ZORO SELECT Flange Gasket, Full Face, 1/2 In, Viton (4CYV2)
- ZORO SELECT Flange Gasket, Full Face, 10" Pipe (BULK-FG-119)
- ZORO SELECT Gasket, Ring, 1/2 In, Virgin PTFE, White, Thickness: 1/16" (D004150R202027)
- Zoro Select Flange & Ring Gaskets