Shop All Flange & Ring Gaskets
Zoro Select
Raised Face Rnfcd Graphite Flange Gasket 4" Pipe, 1/8" T, #150
Mfr # BULK-FG-899
Zoro # G2435537
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outside Dia. 6 7/8 in
- Inside Dia. 4 1/2 in
- Bolt Holes 0
- Material of Construction Flexible Graphite with 316 SS Insert
Product Information
- Brand Zoro Select
- MFR # BULK-FG-899
- Zoro # G2435537
- UPC # 193005022044
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 4 in |
Outside Dia. | 6 7/8 in |
Inside Dia. | 4 1/2 in |
Details
Description
Ring Flange Gasket, Gasket Material Graphite, Insert Material 316 Stainless Steel, For Pipe Size 4 in, For Flange ANSI Class 150, Binder Material None, Color Gray, Inside Diameter 4 1/2 in, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 975 Degrees F, Outside Diameter 6 7/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Blank, B57, PK10 (5ZLH2)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle (83/55 RK KD-100)
- PHIFER Polyester Improved Visibility Insect Screening, 24 x 25', Black, 18x18 Mesh, One Roll (3040340)
- MSI Urban Wave Greige Hand Crafted SAMPLE Glass Mosaic Wall Tile (ZOR-MD-0366-SAM)
- ZORO SELECT Flange Gasket, Full Face, 2 1/2 In, Viton (4CYV7)
- ZORO SELECT Gasket, Ring, 3 In, Virgin PTFE, White, Thickness: 1/16" (D030150R202027)
- ZORO SELECT Flange Gasket, 3 in., 1/16 in., Green (4401RG-0150-062-0300)
- ZORO SELECT Full Face Aramid Flange Gasket for 2-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-58)
- ZORO SELECT Flange Gasket, Full Face, 3 In, Nitrile (4CYU6)
- ZORO SELECT Flange Gasket, Full Face, 1 In, Silicone (4CYW6)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 316SS (CG)
- Zoro Select Flange & Ring Gaskets