Shop All Flange & Ring Gaskets
Zoro Select
Raised Face Silicone Flange Gasket for 2" Pipe, 1/8" T, #150
Mfr # BULK-FG-1447
Zoro # G2436964
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Standards ASME B16.21, ASTM D2000 GE 607, FDA, MIL-A-A-59588 Type 2A/2B
- Type Ring
- Pipe Size 2 in
- Inside Dia. 2 3/8 in
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1447
- Zoro # G2436964
- UPC # 193005008703
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 in |
Inside Dia. | 2 3/8 in |
Outside Dia. | 4 1/8 in |
Details
Description
Ring Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 2 in, For Flange ANSI Class 150, Binder Material None, Color Red, Inside Diameter 2 3/8 in, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 4 1/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USG Tile Ceiling 2X4Ft 64Sqft (280)
- ZORO SELECT Door Viewer Cover, 9/16" Hole Dia., PR (19-5002PB)
- STERLING SEAL & SUPPLY 368 Buna/NBR Nitrile O-Ring 90A Shore Black, -25 Pack (ORBN90A368X25)
- NATIONAL GUARD Adjustable Perimeter Seal, Aluminum (107SA-36)
- ZORO SELECT Gasket, Ring, 1 1/2 In, Virgin PTFE, White, Outside Dia.: 3-3/8" (D014150R202027)
- ZORO SELECT Full Face PTFE Flange Gasket for 1" Pipe, 1/8" Thick, #150 (BULK-FG-1168)
- ZORO SELECT Flange Gasket, Full Face, 3 In, Viton (4CYV8)
- ZORO SELECT Flange Gasket, Full Face, 4 In, Nitrile (4CYU7)
- ZORO SELECT Flange Gasket, Full Face, 1 1/2 In, Viton (4CYV5)
- ZORO SELECT Gasket, Ring, 1/2 In, Virgin PTFE, White (D004150R204027)
- FLEXITALLIC Spiral Wound Metal Gasket, 2-1/2In, 304SS (CGI)
- Zoro Select Flange & Ring Gaskets