Shop All Flange & Ring Gaskets
Zoro Select
Raised Face Silicone Flange Gasket for 6" Pipe, 1/16" T, #150
Mfr # BULK-FG-1431
Zoro # G2437034
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 in
- Outside Dia. 8 3/4 in
- Inside Dia. 6 5/8 in
- Bolt Holes 0
- Thickness 1/16 in
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1431
- Zoro # G2437034
- UPC # 193005008536
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 6 in |
Outside Dia. | 8 3/4 in |
Inside Dia. | 6 5/8 in |
Details
Description
Ring Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material None, Color Red, Inside Diameter 6 5/8 in, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 8 3/4 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco WN9000.1 11T6WP9 Leveling Feet (11T6WP9)
- GARLOCK Gasket Sheet, 1/16 in., Mahogany, Graphite (9900-30062)
- CUSTOM PLASTICS BUSINESS Custom Plastics CPF 325002 Hanging File Rail; Black - 2 ft. & 0.5 in. (CPF 325002)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV5)
- ZORO SELECT Flange Gasket, Full Face, 3 In, Silicone (4CYX1)
- ZORO SELECT Flange Gasket, Full Face, 2 In, Viton (4CYV6)
- ZORO SELECT Gasket, Ring, 6 In, 1/16 In Thick, Aramid (GSNAG6)
- ZORO SELECT Flange Gasket, 2-1/2 in., 1/16 in., Green (4401RG-0150-062-0250)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/8 in., Green (4401RG-0150-125-0150)
- ZORO SELECT Full Face Viton Flange Gasket for 1" Pipe, 1/8" Thick, #150 (BULK-FG-432)
- KLINGERSIL 8 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4500-08000-300RG-1)
- Zoro Select Flange & Ring Gaskets