Raised Panel Light, Red, 3 V DC
- Mfr # 24M142
- Zoro # G4686412
product price:Â
$
7.29
/ea
Key Features
Voltage
3V DC
Color
Red
Material of Construction
Brass Plated Chrome, LED, Plastic (ABS)
Lamp Type
LED
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24M142
- Zoro #
- G4686412
- UPC #
- 190735435977
- Country of Origin
- Korea, Republic of
- Item
- Raised Panel Light
- Voltage
- 3V DC
- Color
- Red
- Material of Construction
- Brass Plated Chrome, LED, Plastic (ABS)
- Lamp Type
- LED
- Shape
- Round
- Electrical Connection
- 0.11 Male Quick Disconnect
- Average Life
- 100,000 hr
- Current Drawn
- 20 mA
- IP Rating
- IP40
- Standards
- cRUus, RoHS
- Body Material
- ABS/Brass Plated Chrome
- Includes Lens
- Lens Included
- Lens Color
- Red
- Lamp Color
- Red
- Series
- M16
- Voltage Rating - Maximum
- 3 V DC
- NEMA Enclosure Rating
- No Enclosure
- Includes Lamp Module
- Lamp Module Included
- Head Style
- Raised
Dimensions
- Size
- 16mm Mounting dia
- Panel Thickness
- Up to 0.160 in
- Panel Cutout Diameter
- 16 mm
- Overall Depth
- 1.5 in
- Overall Height
- 0.72 in
- Overall Width
- 0.72 in
- Stem Thread Size
- M16
- Manufacturer Warranty Length
- 3 yr
Description
Raised Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Red, Voltage 3V DC, Size 16mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.