Raised Panel Light, Yellow, 12 V DC
- Mfr # 24M110
- Zoro # G4654142
product price:Â
$
7.69
/ea
Key Features
Voltage
12V DC
Color
Yellow
Material of Construction
Brass Plated Chrome, LED, Plastic (ABS)
Lamp Type
LED
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24M110
- Zoro #
- G4654142
- UPC #
- 190735435656
- Country of Origin
- Korea, Republic of
- Item
- Raised Panel Light
- Voltage
- 12V DC
- Color
- Yellow
- Material of Construction
- Brass Plated Chrome, LED, Plastic (ABS)
- Lamp Type
- LED
- Shape
- Round
- Electrical Connection
- 0.11 Male Quick Disconnect
- Average Life
- 100,000 hr
- Current Drawn
- 20 mA
- IP Rating
- IP40
- Standards
- cRUus, RoHS
- Body Material
- ABS/Brass Plated Chrome
- Voltage Rating - Maximum
- 12 V DC
- Lens Color
- Yellow
- Series
- M12
- Head Style
- Raised
- NEMA Enclosure Rating
- No Enclosure
- Includes Lens
- Lens Included
- Lamp Color
- Yellow
- Includes Lamp Module
- Lamp Module Included
Dimensions
- Size
- 12mm Mounting dia
- Panel Thickness
- Up to 0.160 in
- Overall Width
- 0.53 in
- Stem Thread Size
- M12
- Overall Depth
- 1.4 in
- Manufacturer Warranty Length
- 3 yr
- Panel Cutout Diameter
- 12 mm
- Overall Height
- 0.53 in
Description
Raised Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Yellow, Voltage 12V DC, Size 12mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.