Shop ZORO SELECT

Rctngl, GaroG10FR4, 1"x48", 0.125"T, Ylw, Opq

  • Mfr # BULK-CS-GFR4-81
  • Zoro # G7917260

product price: 
$
11.49
/ea

Key Features

Color
Yellow
Material
Garolite G-10/FR4
Shape
Bar
Plastic Length
48"
Plastic Width
1"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GFR4-81
Zoro #
G7917260
UPC #
193005921910
Country of Origin
China
Color
Yellow
Material
Garolite G-10/FR4
Shape
Bar
Backing Type
Plain
Impact Strength
14.0 ft.-lbs./in.
Hardness
Rockwell M110
Standards
UL 94 V0
Friction Coefficient
Not Rated
Water Absorption
0.0015
Thickness Tolerance
(-0.005" - +0.005")
Water Absorption Rating
Good
Grade
Standard
Clarity
Opaque
Density
0.072 lbs / cu. in.
Impact Strength Rating
Excellent
Temperature Range
280 Degrees F
Tensile Strength
38,000 psi
Friction Rating
Not Rated
Tensile Strength Rating
Excellent
Item
G-10/FR4 Fiberglass Epoxy Laminate Rectangular Bar
UV Resistant
No
Maximum Temperature
280 Degrees F
Corrosion and Chemical Resistance
Good
Hardness Rating
Extra Hard
Minimum Temperature
0 Degrees F
Shell Material
Fiberglass Epoxy Laminate
Machinability
Good
Wear Factor
Fair
Wire Color
Yellow

Dimensions

Plastic Length
48"
Plastic Width
1"
Thickness
1/8"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.03" - +0.03")
Overall Width
1 in
Overall Length
4 ft
Length
4 ft

Description

G-10/FR4 Fiberglass Epoxy Laminate Rectangular Bar, Material Fiberglass Epoxy Laminate, Clarity Opaque, Color Yellow, Thickness 0.125 in, Overall Length 4 ft, Overall Width 1 in, Tensile Strength 38,000 psi, Maximum Temperature 280 Degrees F, Minimum Temperature 0 Degrees F, Impact Strength 14 ft-lb/in, Thickness Tolerance +/-0.008 in, Standards UL 94 V-0, Corrosion and Chemical Resistance Good, Friction Coefficient Not Applicable, Density 0.072 lb/cu in, Hardness Rockwell M110

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.