Reagent Bottle, HDPE, 115.5 mm H, PK12
- Mfr # 33602
- Zoro # G822761346
product price:Â
$
21.59
/pk of 12, $1.80/ea
Key Features
Shape
Square
Closure Material
Polypropylene
Body Material
HDPE
Closure Type
Screw-On
Bottle Type
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33602
- Zoro #
- G822761346
- UPC #
- 840287258813
- Country of Origin
- India
- Shape
- Square
- Closure Material
- Polypropylene
- Body Material
- HDPE
- Closure Type
- Screw-On
- Bottle Type
- Reagent
- Graduated
- No
- Special Features
- Chemical-Resistant, Leakproof Closure
- Autoclavable
- No
- Numbers of Bottles Included
- 12
- Individually Wrapped
- Not Individually Wrapped
- USP Specification
- Type I
- ASTM Specification
- E438
- Body Color
- Colorless
- Item
- Reagent Bottle
- Capacity - English
- 8 fl oz
- Closure Included
- Yes
- Standards
- FDA CFR 21
- Capacity - Metric
- 250 mL
- Clarity
- Translucent
- Closure Liner Material
- Unlined
- Closure Color
- Colorless
- Basic Material
- Plastic
- Front Closure
- Screw-On
Dimensions
- Neck Inside Diameter - Metric
- 34 mm
- Screw Closure Size
- 42 mm
- Overall Height - Metric
- 115.5 mm
- Overall Width - Metric
- 60 mm
- Mouth Size
- Wide
- Overall Depth - Metric
- 60 mm
Description
Reagent Bottle, Body Color Colorless, Body Material HDPE, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 115.5 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 42 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.