Reagent Bottle, HDPE, 180.2 mm H, PK6
- Mfr # 33604
- Zoro # G022760965
product price:Â
$
26.89
/pk of 6, $4.48/ea
Key Features
Screw Closure Size
61.5 mm
Closure Type
Screw-On
Mouth Size
Wide
Capacity - Metric
1 L
Numbers of Bottles Included
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33604
- Zoro #
- G022760965
- UPC #
- 840287258837
- Country of Origin
- India
Dimensions
- Screw Closure Size
- 61.5 mm
- Mouth Size
- Wide
- Neck Inside Diameter - Metric
- 52.5 mm
- Overall Height - Metric
- 180.2 mm
- Overall Width - Metric
- 90.7 mm
- Overall Depth - Metric
- 90.7 mm
Description
Reagent Bottle, Body Color Colorless, Body Material HDPE, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 180.2 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 61.5 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.