Shop ZORO SELECT

Media Bottle, PETG, 217.7 mm H, PK48

  • Mfr # BGC1000S
  • Zoro # G922587747

product price: 
$
262.99
/pk of 48, $5.48/ea
Free Shipping & Returns

Key Features

Neck Inside Diameter - Metric
34.5 mm
Closure Color
Blue
Bottle Type
Media
Special Features
Leakproof, Optically Clear, Shatterproof
Capacity - Metric
1 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BGC1000S
Zoro #
G922587747
UPC #
-
Country of Origin
Multiple

Dimensions

Neck Inside Diameter - Metric
34.5 mm
Mouth Size
Narrow
Screw Closure Size
38-430 mm
Overall Depth - Metric
92 mm
Overall Width - Metric
92 mm
Body Diameter - Metric
91 mm
Overall Height - Metric
217.7 mm

Details

Closure Color
Blue
Bottle Type
Media
Special Features
Leakproof, Optically Clear, Shatterproof
Capacity - Metric
1 L
Autoclavable
No
Graduated
Yes
Individually Wrapped
Not Individually Wrapped
Closure Material
Polyethylene
Closure Included
Yes
Closure Liner Material
Unlined
Numbers of Bottles Included
48
Maximum Graduation - Metric
1,000 mL
Shape
Square
Nominal Capacity - Metric
1,000 mL
Graduation Increments - Metric
50 mL
Item
Media Bottle
Sterile/Non-Sterile
Sterile
Capacity - English
33.81 fl oz
Closure Type
Tamper Evident
Pre-Cleaned
None
Body Material
PETG
Clarity
Clear
Basic Material
Plastic
Body Color
Colorless
Front Closure
Tamper Evident

Description

Media Bottle,Clear,1000 Ml Capac.,Package Quantity 48

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.