Reagent Bottle, HDPE, 85 mm H, PK12
- Mfr # 33401
- Zoro # G322761129
product price:Â
$
17.39
/pk of 12, $1.45/ea
Key Features
Special Features
Leakproof Closure with Integrated Seal Ring, Precision Molded for Consistent Wall Thickness with Smooth Interior and Exterior Surfaces
Graduated
No
Capacity - English
2 fl oz
Closure Liner Material
Unlined
Standards
FDA CFR 21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33401
- Zoro #
- G322761129
- UPC #
- 840287225440
- Country of Origin
- India
Dimensions
- Mouth Size
- Narrow
- Overall Height - Metric
- 85 mm
- Neck Inside Diameter - Metric
- 14 mm
- Minimum Screw Closure Size
- 20 mm
- Screw Closure Size
- 20-415 mm
Description
Reagent Bottle, Body Color Colorless, Body Material HDPE, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 85 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20-415 mm, Closure Color Colorless, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.