Reagent Bottle, HDPE, PK500
- Mfr # BNM090
- Zoro # G622761164
product price:Â
$
419.99
/pk of 500, $0.84/ea
Free Shipping & Returns
Key Features
Basic Material
Plastic
Closure Material
Polypropylene
Body Color
Colorless
Capacity - Metric
90 mL
Autoclavable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNM090
- Zoro #
- G622761164
- UPC #
- 840287225433
- Country of Origin
- India
- Basic Material
- Plastic
- Closure Material
- Polypropylene
- Body Color
- Colorless
- Capacity - Metric
- 90 mL
- Autoclavable
- No
- Standards
- TSA 3-1-1
- Closure Included
- Yes
- Shape
- Round
- Graduated
- No
- Bottle Type
- Reagent
- Closure Color
- Colorless
- Body Material
- HDPE
- Capacity - English
- 3 fl oz
- Closure Type
- Screw-On
- Special Features
- Leakproof
- Item
- Reagent Bottle
- Individually Wrapped
- Not Individually Wrapped
- USP Specification
- Type I
- ASTM Specification
- E438
- Numbers of Bottles Included
- 1
- Clarity
- Translucent
- Front Closure
- Screw-On
Dimensions
- Mouth Size
- Narrow
Description
Reagent Bottle, Body Color Colorless, Body Material HDPE, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 90 mL, Capacity - English 3 fl oz, Overall Height - Metric Not Applicable, Clarity Translucent, Closure Included Yes, Closure Liner Material Not Applicable, Screw Closure Size Not Applicable, Closure Color Colorless, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.