Shop ZORO SELECT
See all product information
Create Account
Reagent Bottle, PP, 131mm H, PK12
- Mfr # 33308
- Zoro # G522760731
product price:Â
$
29.15
/pk of 12, $2.43/ea
Key Features
Mouth Size
Wide
Body Material
Polypropylene
Capacity - English
8 fl oz
Closure Material
Polypropylene
Standards
FDA CFR 21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33308
- Zoro #
- G522760731
- UPC #
- 840287200034
- Country of Origin
- India
- Body Material
- Polypropylene
- Capacity - English
- 8 fl oz
- Closure Material
- Polypropylene
- Standards
- FDA CFR 21
- USP Specification
- Type I
- Clarity
- Translucent
- Closure Included
- Yes
- Numbers of Bottles Included
- 12
- Special Features
- Leakproof Closure with Integrated Seal Ring, Precision Molded for Consistent Wall Thickness with Smooth Interior and Exterior Surfaces
- Graduated
- No
- Basic Material
- Plastic
- Individually Wrapped
- Not Individually Wrapped
- Closure Type
- Screw-On
- Body Color
- Colorless
- Closure Color
- Colorless
- Autoclavable
- Yes
- Capacity - Metric
- 250 mL
- Closure Liner Material
- Unlined
- Item
- Reagent Bottle
- Shape
- Round
- Bottle Type
- Reagent
- ASTM Specification
- E438
- Front Closure
- Screw-On
Dimensions
- Mouth Size
- Wide
- Minimum Screw Closure Size
- 43 mm
- Screw Closure Size
- 43-415 mm
- Neck Inside Diameter - Metric
- 33 mm
- Overall Height - Metric
- 131 mm
Description
Reagent Bottle, Body Color Colorless, Body Material Polypropylene, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 131 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43-415 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.