Shop ZORO SELECT
See all product information
Create Account
Wash Bottle, Std Spout, 32 oz., Red, PK4
- Mfr # F11613-1000
- Zoro # G0315695
product price:Â
$
42.79
/pk 4, $10.70/ea
Key Features
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Diameter
38 mm
Capacity
32 oz.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F11613-1000
- Zoro #
- G0315695
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 38 mm
- Height
- 10-3/4"
- Body Diameter
- 38 mm
- Mouth Size
- Narrow
- Maximum Screw Closure Size
- 38 mm
Description
Wash Bottle, Capacity - Metric 1 L, Imprinting No Imprinting, Capacity - English 32 fl oz, Basic Material Plastic, Body Material Polyethylene, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Colorless, Body Diameter 38 mm, Closure Color Red, Autoclavable No, Closure Included Yes, Mouth Size Narrow, Clarity Clear, Closure Style Screw-On, Numbers of Bottles Included 4, Standards Not Applicable, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.