Reagent Bottle, PP, 168mm H, PK125
- Mfr # 33309-BULK
- Zoro # G922760362
product price:Â
$
285.99
/pk of 125, $2.29/ea
Free Shipping & Returns
Key Features
Closure Liner Material
Unlined
Closure Included
Yes
Overall Height - Metric
168 mm
Neck Inside Diameter - Metric
44 mm
Closure Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33309-BULK
- Zoro #
- G922760362
- UPC #
- 840287240436
- Country of Origin
- India
- Closure Liner Material
- Unlined
- Closure Included
- Yes
- Closure Material
- Polypropylene
- Graduated
- No
- Body Material
- Polypropylene
- Body Color
- Colorless
- USP Specification
- Type I
- Special Features
- Leakproof Closure with Integrated Seal Ring, Precision Molded for Consistent Wall Thickness with Smooth Interior and Exterior Surfaces
- Autoclavable
- Yes
- Bottle Type
- Reagent
- Closure Type
- Screw-On
- Numbers of Bottles Included
- 125
- Shape
- Round
- Capacity - English
- 16 fl oz
- Item
- Reagent Bottle
- Capacity - Metric
- 500 mL
- ASTM Specification
- E438
- Standards
- FDA CFR 21
- Individually Wrapped
- Not Individually Wrapped
- Closure Color
- Colorless
- Clarity
- Translucent
- Basic Material
- Plastic
- Front Closure
- Screw-On
Dimensions
- Overall Height - Metric
- 168 mm
- Neck Inside Diameter - Metric
- 44 mm
- Mouth Size
- Wide
- Screw Closure Size
- 53-415 mm
- Minimum Screw Closure Size
- 53 mm
Description
Reagent Bottle, Body Color Colorless, Body Material Polypropylene, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-415 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.