Shop ZORO SELECT

Reagent Bottle, PP, 199mm H, PK50

  • Mfr # 33310-BULK
  • Zoro # G3020072

product price: 
$
138.99
/pk of 50, $2.78/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Capacity
1000 mL
Standards
FDA CFR 21
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
33310-BULK
Zoro #
G3020072
UPC #
-
Country of Origin
India

Dimensions

Screw Closure Size
63-415 mm
Neck Inside Diameter - Metric
53 mm
Mouth Size
Wide
Body Diameter - Metric
92 mm
Minimum Screw Closure Size
63 mm
Overall Height - Metric
199 mm

Details

Item
Reagent Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Capacity
1000 mL
Standards
FDA CFR 21
Sterile/Non-Sterile
Non-Sterile
Special Features
Leakproof Closure with Integrated Seal Ring
Pre-Cleaned
None
Closure Liner Material
Unlined
USP Specification
Type VI
Capacity - English
32 fl oz
Numbers of Bottles Included
50
Closure Included
Yes
Basic Material
Plastic
Closure Color
Colorless
Body Color
Colorless
Graduated
No
Capacity - Metric
1 L
Bottle Type
Reagent
Clarity
Translucent
Body Material
Polypropylene
Closure Type
Screw-On
Individually Wrapped
Not Individually Wrapped

Description

UniStore Wide Mouth, PP, reagent bottles are manufactured from USP Class VI resin that is FDA-21CFR compliant. Excellent chemical resistance to most acids, bases, and alcohols. Polypropylene caps are included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.