Shop ZORO SELECT
See all product information
Create Account
Reagent Bottle, PP, 216mm H, PK6
- Mfr # 33305
- Zoro # G722760319
product price:Â
$
29.15
/pk of 6, $4.86/ea
Key Features
Special Features
Leakproof Closure with Integrated Seal Ring, Precision Molded for Consistent Wall Thickness with Smooth Interior and Exterior Surfaces
Screw Closure Size
38-430 mm
Neck Inside Diameter - Metric
27 mm
Numbers of Bottles Included
6
Closure Type
Screw-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33305
- Zoro #
- G722760319
- UPC #
- 840287225556
- Country of Origin
- India
- Special Features
- Leakproof Closure with Integrated Seal Ring, Precision Molded for Consistent Wall Thickness with Smooth Interior and Exterior Surfaces
- Numbers of Bottles Included
- 6
- Closure Type
- Screw-On
- Closure Color
- Colorless
- Closure Included
- Yes
- Clarity
- Translucent
- Body Material
- Polypropylene
- Basic Material
- Plastic
- Bottle Type
- Reagent
- ASTM Specification
- E438
- Closure Liner Material
- Unlined
- Graduated
- No
- Shape
- Round
- Capacity - Metric
- 1 L
- Item
- Reagent Bottle
- Capacity - English
- 32 fl oz
- Closure Material
- Polypropylene
- Individually Wrapped
- Not Individually Wrapped
- Body Color
- Colorless
- Standards
- FDA CFR 21
- USP Specification
- Type I
- Autoclavable
- Yes
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 38-430 mm
- Neck Inside Diameter - Metric
- 27 mm
- Overall Height - Metric
- 216 mm
- Mouth Size
- Narrow
- Minimum Screw Closure Size
- 38 mm
Description
Reagent Bottle, Body Color Colorless, Body Material Polypropylene, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 216 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color Colorless, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.