Shop ZORO SELECT
See all product information
Create Account
Reagent Bottle, PP, 420mm H, PK6
- Mfr # BNMP8L-PK/6
- Zoro # G222760468
product price:Â
$
355.99
/pk of 6, $59.33/ea
Free Shipping & Returns
Key Features
Numbers of Bottles Included
6
Shape
Round
Closure Included
Yes
Standards
FDA CFR 21
Capacity - Metric
8 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNMP8L-PK/6
- Zoro #
- G222760468
- UPC #
- 840287237900
- Country of Origin
- India
- Numbers of Bottles Included
- 6
- Shape
- Round
- Closure Included
- Yes
- Standards
- FDA CFR 21
- Capacity - Metric
- 8 L
- Closure Color
- Colorless
- USP Specification
- Type I
- ASTM Specification
- E438
- Clarity
- Translucent
- Autoclavable
- Yes
- Body Material
- Polypropylene
- Closure Material
- HDPE
- Basic Material
- Plastic
- Body Color
- Colorless
- Special Features
- Leakproof Closure with Integrated Seal Ring, Precision Molded for Consistent Wall Thickness with Smooth Interior and Exterior Surfaces
- Bottle Type
- Reagent
- Individually Wrapped
- Not Individually Wrapped
- Capacity - English
- 270 fl oz
- Closure Liner Material
- Unlined
- Item
- Reagent Bottle
- Closure Type
- Screw-On
- Graduated
- No
- Front Closure
- Screw-On
Dimensions
- Overall Height - Metric
- 420 mm
- Mouth Size
- Narrow
- Body Diameter - Metric
- 165 mm
Description
Reagent Bottle, Body Color Colorless, Body Material Polypropylene, Body Diameter - Metric 165 mm, Bottle Type Reagent, Capacity - Metric 8 L, Capacity - English 270 fl oz, Overall Height - Metric 420 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Colorless, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.