Shop ZORO SELECT
See all product information
Create Account
Reagent Bottle, PP, 86mm H, PK12
- Mfr # 33306
- Zoro # G522760533
product price:Â
$
17.79
/pk of 12, $1.48/ea
Key Features
Standards
FDA CFR 21
USP Specification
Type I
Closure Liner Material
Unlined
Capacity - Metric
60 mL
Neck Inside Diameter - Metric
21 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33306
- Zoro #
- G522760533
- UPC #
- 840287200003
- Country of Origin
- India
- Standards
- FDA CFR 21
- USP Specification
- Type I
- Closure Liner Material
- Unlined
- Capacity - Metric
- 60 mL
- Individually Wrapped
- Not Individually Wrapped
- Capacity - English
- 2 fl oz
- Basic Material
- Plastic
- Item
- Reagent Bottle
- Body Material
- Polypropylene
- Autoclavable
- Yes
- Special Features
- Leakproof Closure with Integrated Seal Ring, Precision Molded for Consistent Wall Thickness with Smooth Interior and Exterior Surfaces
- Closure Type
- Screw-On
- Body Color
- Colorless
- Bottle Type
- Reagent
- ASTM Specification
- E438
- Closure Material
- Polypropylene
- Graduated
- No
- Shape
- Round
- Clarity
- Translucent
- Numbers of Bottles Included
- 12
- Closure Included
- Yes
- Closure Color
- Colorless
- Front Closure
- Screw-On
Dimensions
- Neck Inside Diameter - Metric
- 21 mm
- Screw Closure Size
- 28-415 mm
- Overall Height - Metric
- 86 mm
- Minimum Screw Closure Size
- 28 mm
- Mouth Size
- Wide
Description
Reagent Bottle, Body Color Colorless, Body Material Polypropylene, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 86 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.