Reagent Bottle, PP, 86mm H, PK500
- Mfr # 33306-BULK
- Zoro # G3020806
product price:Â
$
334.99
/pk of 500, $0.67/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Special Features
Leakproof Closure with Integrated Seal Ring
Screw Closure Size
28-415 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33306-BULK
- Zoro #
- G3020806
- UPC #
- -
- Country of Origin
- India
- Item
- Reagent Bottle
- Closure Material
- Polypropylene
- Autoclavable
- Yes
- Shape
- Round
- Special Features
- Leakproof Closure with Integrated Seal Ring
- Sterile/Non-Sterile
- Non-Sterile
- Standards
- FDA CFR 21
- Pre-Cleaned
- None
- Numbers of Bottles Included
- 500
- Body Material
- Polypropylene
- Clarity
- Translucent
- Capacity - Metric
- 60 mL
- Basic Material
- Plastic
- Graduated
- No
- Closure Included
- Yes
- USP Specification
- Type VI
- Closure Liner Material
- Unlined
- Capacity - English
- 2 fl oz
- Closure Color
- Colorless
- Body Color
- Colorless
- Bottle Type
- Reagent
- Closure Type
- Screw-On
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 28-415 mm
- Minimum Screw Closure Size
- 28 mm
- Body Diameter - Metric
- 40 mm
- Overall Height - Metric
- 86 mm
- Neck Inside Diameter - Metric
- 21 mm
- Mouth Size
- Wide
Description
UniStore Wide Mouth, PP, reagent bottles are manufactured from USP Class VI resin that is FDA-21CFR compliant. Excellent chemical resistance to most acids, bases, and alcohols. Polypropylene caps are included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.