This item is Discontinued.

Zoro Select Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory BRY5262IWR

Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (Discontinued)

  • Mfr # BRY5262IWR
  • Zoro # G4819258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRY5262IWR
Zoro #
G4819258
UPC #
781786670532
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
12 AWG
Face Plate Width
1.5 in
Overall Depth
1.2 in
Mount Hole Center-to-Center Height
3.3 in

Details

Item - Plugs and Receptacles
Receptacle
Item
Receptacle
Outlet Type - Plugs and Receptacles
Standard Duplex
Application Environment
Harsh and Heavy Use Industrial
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
15 A
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Surge Suppression
No
Tamper Resistant
No
Weather Resistant - Plugs and Receptacles
Yes
Color - Plugs and Receptacles
Ivory
Wiring Method - Plugs and Receptacles
Back and Side
Number of Poles
2
Number of Wires
3
Power Indicator
No
Corrosion Resistant
Yes
NEMA Configuration
5-15
HP
1/2 hp
Mounting Type
Flush
Wiring Method
Back, Side
Amps
15
Number of Gangs
1
Phase
Single
Standards
CSA Certified, Federal Specification W-C-59, NEMA WD-1 and WD-6, UL 498, UL Listed
Material
Nylon
Color
Ivory
Sub-Category
Duplex Receptacles
Amps - Plugs and Receptacles
15
Voltage
125VAC
Weather Resistant
Yes
Special Features
Corrosion resistant
Outlet Type
Duplex
Key Resistance Properties
Weather Resistant
Additional Electrical Protections
Standard Protection
Wire Connection Type
Screw Terminals
Grounding
Grounded
NEMA Receptacle Configuration
5-15R
Additional Electrical Protection
Standard Protection
Contact Material
Brass
Grade
Federal Specification
Cover Type
No Cover
Receptacle Type
Duplex
Surge Protection
No
Resistance Properties
Weather Resistant
Polarized
Yes
Market
Commercial, Industrial
Voltage Rating
125V AC
Current Rating
15 A
Includes Mounting Hardware
Yes
Wire Connection Types
Screw Terminals
Housing Material
Nylon
Horsepower Rating
1/2 hp
Mount Type
Flush
Flange Type
Non-Flanged
AFCI
No
GFCI
No
Housing Color
Ivory
Includes
Mounting Hardware
Number of Poles & Wires
2 Pole / 3 Wire
Connection Orientation
Straight

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Weather Resistant, Standards CSA Certified, Federal Specification W-C-59, NEMA WD-1 and WD-6, UL 498, UL Listed, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.