Zoro Select

Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Gray


product price: $20.41
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outlet Type - Plugs and Receptacles Single
  • Application Environment Industrial
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 20 A
  • Voltage - Plugs and Receptacles 125V AC
See all product information

Product Information

Dimensions

Height 0.91 in
Width 1.38 in
Minimum Wire Size 14 AWG
Mount Hole Center-to-Center Height 3.3 in
Face Plate Height 1.8 in
Face Plate Width 0.9 in
Overall Depth 0.9 in
Maximum Wire Size 12 AWG
Wire Size #14 AWG to #12 AWG
Display Size Standard Sized Product
Length 3.28 in

Details

Item Receptacle
Item - Plugs and Receptacles Receptacle
Outlet Type - Plugs and Receptacles Single
Application Environment Industrial
Mounting Type - Plugs and Receptacles Flush
Amps - Plugs and Receptacles 20 A
Voltage - Plugs and Receptacles 125V AC
NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Surge Suppression No
Tamper Resistant No
Weather Resistant - Plugs and Receptacles No
Color - Plugs and Receptacles Gray
Wiring Method - Plugs and Receptacles Back and Side
Number of Poles 2
Number of Wires 3
Power Indicator No
Wiring Method Back, Side
Mounting Type Flush
Corrosion Resistant Yes
Number of Gangs 1
Color Gray
Voltage 125VAC
Phase Single
Outlet Type Single
NEMA Configuration 5-20
Material Nylon
HP 1 hp
Amps 20
Standards CSA Certified, UL Listed
Sub-Category Single Receptacles
Special Features Corrosion resistant
Weather Resistant No
Amps - Plugs and Receptacles 20
AFCI No
Includes Mounting Hardware Yes
Connection Orientation Straight
Surge Protection No
Wire Connection Types Screw Terminals
For Location Indoor
Market Commercial, Industrial
Additional Electrical Protection Standard Protection
NEMA Receptacle Configuration 5-20R
Mount Type Flush
Housing Color Gray
Housing Material Nylon
Grounding Grounded
Horsepower Rating 1 hp
GFCI No
Includes Mounting Hardware
Key Resistance Properties Corrosion Resistant
Number of Poles & Wires 2 Pole / 3 Wire
Receptacle Type Single
Flange Type Non-Flanged
Grade General Use
Cover Type No Cover
Primary Resistance Properties Corrosion Resistant - Corrosion Resistant - 20 A
Wire Connection Type Screw Terminals
Current Rating 20 A
Resistance Properties Corrosion Resistant
Voltage Rating 125V AC
Polarized Yes
Current / Amperage Rating 20 A
Series Extra Heavy Duty
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Item Type Single
Amperage Rating 20 A
Nema Rating 5-20R
Material - Mounting Hardware Screw Mounting
Voltage Rating Description 125 V
Type Single Receptacle
Wattage 2500
Application Extra Heavy Duty Industrial Specification Grade
Style Finder Groove Face
Connectivity Back and Side Wired

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Gray, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Corrosion Resistant, Standards CSA Certified, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, AFCI No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.