Recessed Down Light Kit, 4in, 50W, No Bulb, Flat, New Construction (Formerly LumaPro)
Mfr # 10F241
Zoro # G6199916
product price: $41.19
/eaKey Features
Item - Recessed Down Light
Traditional Recessed Down Light Kit
Nominal Aperture Size
4 in
Fixture Type - Recessed Down Light
New Construction
Trim Style - Recessed Down Light
Eyeball
IC Rating - Recessed Down Light
IC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10F241
Zoro #
G6199916
UPC #
190735564714
Country of Origin
China
Dimensions
Nominal Aperture Size
4 in
Height
8 in
Width
7 1/2 in
Width (In.)
6
Length (In.)
13 7/8
Length
13 7/8 in
Height (In.)
8
Nominal Size
4 in
Outside Diameter
4 5/16 in
Overall Height
8 in
Overall Length
13 7/8 in
Description
Formerly LumaPro.
Recessed Down Light Kit, Ceiling Type Flat Ceiling, Fixture Type New Construction, Nominal Size 4 in, Maximum Wattage 50 W, Light Output Not Applicable, Color Temperature Not Available, Color Rendering Index Not Applicable, Voltage 120V AC, Overall Height 8 in, Lighting Technology Halogen, IC Rating IC, Airtight Not Applicable, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Eyeball, Outside Diameter 4 5/16 in, Ceiling Opening Required 4 1/2 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.