Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Trim, 4 Inch, Baffle

  • Mfr # 10F203

  • Zoro # G4962693


product price: $3.65
/ea

Key Features

Item - Recessed Down Light
Traditional Recessed Down Light Trim
Nominal Aperture Size
4 in
Trim Style - Recessed Down Light
Baffle
Trim Color - Recessed Down Light
White
Reflector or Baffle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10F203
Zoro #
G4962693
UPC #
190735564349
Country of Origin
China

Dimensions

Nominal Aperture Size
4 in
Inside Dia. (In.)
4
Inside Dia.
4 in
Outside Dia. (In.)
5-1/2
Outside Dia.
5 1/2 in
Inside Diameter
4 in
Nominal Size
4 in
Outside Diameter
5 1/2 in

Details

Item - Recessed Down Light
Traditional Recessed Down Light Trim
Trim Style - Recessed Down Light
Baffle
Trim Color - Recessed Down Light
White
Reflector or Baffle Color
Black
Max. Wattage - Recessed Down Light
35.8
Suggested Lamp Type - Recessed Down Light
PAR20
Ceiling Type - Recessed Down Light
Flat Ceiling
Lighting Technology
Halogen, Incandescent, LED
Housing Material
Metal
For Use With
10F240
Type
Baffle
Housing Finish
White Ring/Black Baffle
Item
Recessed Down Light Trim
Fits
4" Housing
Lamp Type
PAR20
Trim Color
White
Ceiling Type
Flat Ceiling
Trim Material
Metal
Maximum Wattage
35.8 W
Suggested Bulb Type
PAR20
Trim Style
Baffle
Compatible Grainger Part Number
10F240

Description

Recessed Down Light Trim, Nominal Size 4 in, Lighting Technology Halogen, Incandescent, LED, Trim Material Metal, Trim Style Baffle, Trim Color White, Ceiling Type Flat Ceiling, Compatible with Grainger Part Number 10F240, Inside Diameter 4 in, Maximum Wattage 35.8 W, Outside Diameter 5 1/2 in, Reflector or Baffle Color Black, Suggested Bulb Type PAR20

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.