Zoro Homepage

Reclosable Bag, 12 in W, 4 mil Thick, Polyethylene, Clear

  • Mfr # PB4017

  • Zoro # G115832838


product price: $102.99
/pk 500, $0.21/ea
Free Shipping & Returns

Key Features

Color
Clear
Width
12 in
Bag Material
Polyethylene
Overall Length
15 in
Thickness
4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB4017
Zoro #
G115832838
UPC #
812578001118
Country of Origin
Multiple

Dimensions

Width
12 in
Overall Length
15 in
Thickness
4 mil
Seal Length
12 in

Details

Color
Clear
Bag Material
Polyethylene
Item
Reclosable Bag
Package Configuration
Case Pack
Reclosable
Reclosable
With Hang Hole
Hang Hole Not Included

Description

White Block Reclosable Poly Bags, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.