Zoro Homepage

Reclosable Bag, 18 in W, 2 mil Thick, Polyethylene, Clear

  • Mfr # PB3994

  • Zoro # G515832872


product price: $112.99
/pk 500, $0.23/ea
Free Shipping & Returns

Key Features

Thickness
2 mil
Bag Material
Polyethylene
Width
18 in
Color
Clear
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB3994
Zoro #
G515832872
UPC #
841436096690
Country of Origin
Multiple

Dimensions

Thickness
2 mil
Width
18 in
Overall Length
20 in
Seal Length
18 in

Details

Item
Reclosable Bag
Bag Material
Polyethylene
Color
Clear
Reclosable
Reclosable
With Hang Hole
Hang Hole Not Included
Package Configuration
Case Pack

Description

White Block Reclosable Poly Bags, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.