Reclosable Bag, 6 in W, 4 mil Thick, Polyethylene, Clear
- Mfr # PB4001
- Zoro # G315832829
product price:Â
$
85.39
/pk of 1000, $0.09/ea
Key Features
Thickness
4 mil
Color
Clear
Bag Material
Polyethylene
Overall Length
10 in
With Hang Hole
Hang Hole Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB4001
- Zoro #
- G315832829
- UPC #
- 812578000982
- Country of Origin
- Multiple
Dimensions
- Thickness
- 4 mil
- Width
- 6 in
- Overall Length
- 10 in
- Seal Length
- 6 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Details
- Color
- Clear
- Bag Material
- Polyethylene
- Item
- Reclosable Bag
- With Hang Hole
- Hang Hole Not Included
- Reclosable
- Reclosable
- Package Configuration
- Case Pack
- Wire Color
- Clear
Description
White Block Reclosable Poly Bags, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.